Ortronics (Legrand) Equipment Shelf | Graybar Store
Ortronics (Legrand) - Equipment Shelf
+ / - Hover over image to Zoom
Other Views

    Equipment Shelf

    Manufacturer: Ortronics (Legrand)
         

    Equipment shelf supports miscellaneous equipment or test gear, is sturdy and lightweight and can be used on standard 19 inch EIA racks or for wall mount applications.

    • Manufacturer Ortronics (Legrand)
    • Mounting Style Shelf Mount
    • Type Solid Equipment Shelf
    • Materials Aluminum
    Select Filter Options Below ( 3 items found )
    Mfg Part #
    SKU
    Height (Inches)
    Color
    Width (Inches)
    Depth
    Price
    OR-60400404
    99505766
    5.25 in.
    Black
    17.25
    10.13 in.
    $83.06 / EA
    SKU
    99505766
    Height (Inches)
    5.25 in.
    Color
    Black
    Width (Inches)
    17.25
    Depth
    10.13 in.
    $83.06 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    OR-60400006
    91017380
    5.25 in.
    Black
    17.25
    12.13 in.
    $147.97 / EA
    SKU
    91017380
    Height (Inches)
    5.25 in.
    Color
    Black
    Width (Inches)
    17.25
    Depth
    12.13 in.
    $147.97 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    OR-60400405
    99505767
    5.25 in.
    Black
    17.25
    15.13 in.
    $88.55 / EA
    SKU
    99505767
    Height (Inches)
    5.25 in.
    Color
    Black
    Width (Inches)
    17.25
    Depth
    15.13 in.
    $88.55 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock