Engineered Products EPW1464AD-1/2-IC (BRN ORN GRY GRN) Fixture Whip with Snap-In Connectors, Stranded Wire, 6 ft., 14 AWG, 4-Conductor, Brown/Orange/Grey/Green, 1/2 in. Conduit, IC | Graybar Store
     
Engineered Products - Fixture Whip with Snap-In Connectors, Stranded Wire, 6 ft., 14 AWG, 4-Conductor, Brown/Orange/Grey/Green, 1/2 in. Conduit, IC - EPW1464AD-1/2-IC (BRN ORN GRY GRN)
+ / - Hover over image to Zoom
Other Views

    Fixture Whip with Snap-In Connectors, Stranded Wire, 6 ft., 14 AWG, 4-Conductor, Brown/Orange/Grey/Green, 1/2 in. Conduit, IC

    Manufacturer: Engineered Products
    Manufacturer #: EPW1464AD-1/2-IC (BRN ORN GRY GRN)
    SKU: 25820821
    $0.00
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:N
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Engineered Products
    • Manufacturer # EPW1464AD-1/2-IC (BRN ORN GRY GRN)
    • UNSPSC 26121505
    • ECCN EAR99
    Product Overview:
    EPCO, Fixture Whip, Stranded Wire, Number Of Conductors: 6, Conductor Size: (4) 14 AWG (Brown,Orange,Gray,Green) (2) 16 AWG (Purple,Gray), Voltage Rating: 277 V, Insulation Material: THHN, Length: 6 FT, Conduit Size 1/2 IN, Includes: Die Cast Snap-In Nut Connectors