Engineered Products EPW1463SAD Fixture Whip with Snap-In Connectors, Solid Wire, 6 ft., 14 AWG, 3-Conductor, Black/White/Green | Graybar Store
     
Engineered Products - Fixture Whip with Snap-In Connectors, Solid Wire, 6 ft., 14 AWG, 3-Conductor, Black/White/Green - EPW1463SAD
+ / - Hover over image to Zoom
Other Views

    Fixture Whip with Snap-In Connectors, Solid Wire, 6 ft., 14 AWG, 3-Conductor, Black/White/Green

    Manufacturer: Engineered Products
    Manufacturer #: EPW1463SAD
    SKU: 25619511
    $8.68
    Checking Pricing
         
    Quick Order:N
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Engineered Products
    • Manufacturer # EPW1463SAD
    • UNSPSC 26121505
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    EPCO, Fixture Whip, Solid Wire, Number Of Conductors: 3, Conductor Size: (3) 14 AWG, Voltage Rating: 120 V, Insulation Material: THHN, Color: Black,White,Green, Length: 6 FT, Conduit Size: 3/8 IN, Conduit Material: Steel, Includes: Die Cast Snap-In Connectors