Engineered Products EPW1463S Fixture Whip, Solid Wire, 6 ft., 14 AWG, 3-Conductor, Black/White/Green, 3/8 in. Conduit | Graybar Store
     
Engineered Products - Fixture Whip, Solid Wire, 6 ft., 14 AWG, 3-Conductor, Black/White/Green, 3/8 in. Conduit - EPW1463S
+ / - Hover over image to Zoom
Other Views

    Fixture Whip, Solid Wire, 6 ft., 14 AWG, 3-Conductor, Black/White/Green, 3/8 in. Conduit

    Manufacturer: Engineered Products
    Manufacturer #: EPW1463S
    SKU: 90074676
    $0.00
    Checking Pricing
         
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Engineered Products
    • Manufacturer # EPW1463S
    • UNSPSC 26121505
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    EPCO, Fixture Whip, Solid Wire, Number Of Conductors: 3, Conductor Size: (3) 14 AWG, Voltage Rating: 120 V, Insulation Material: THHN, Color: Black,White,Green, Length: 6 FT, Conduit Size: 3/8 IN, Includes: Die Cast Screw-In Connectors
    EPCO, Fixture Whip, Solid Wire, Number Of Conductors: 3, Conductor Size: (3) 14 AWG, Voltage Rating: 120 V, Insulation Material: THHN, Color: Black,White,Green, Length: 6 FT, Conduit Size: 3/8 IN, Includes: Die Cast Screw-In Connectors