Engineered Products EPW1463AD-1/2-IC FixtureWhip, 6 ft. Cord, 3 Conductor, 14 AWG | Graybar Store
 
Hurricane Florence has affected the operating hours of some of Graybar’s locations. We will post updates on our locations here.
   
Engineered Products - FixtureWhip, 6 ft. Cord, 3 Conductor, 14 AWG - EPW1463AD-1/2-IC
+ / - Hover over image to Zoom
Other Views

    FixtureWhip, 6 ft. Cord, 3 Conductor, 14 AWG

    Manufacturer: Engineered Products
    Manufacturer #: EPW1463AD-1/2-IC
    SKU: 25810640
    $15.73
    Checking Pricing
         
    Quick Order:Y
    Cord Length (Feet):6 ft.
    No. of Conductors:3
    Wire Size:14 AWG
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Engineered Products
    • Manufacturer # EPW1463AD-1/2-IC
    • No. of Conductors 3
    • Cord Length (Feet) 6 ft.
    • Wire Size 14 AWG
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    3-14 AWG Stranded Wire: 6-FT - Black, White, Green
    UL Listed. File Number: E87199;Stranded and Solid THHN Conductors;Includes Die Cast Screw-In Connectors on each end;3/8” Flexible Steel Conduit;6-foot length - Standard;Packaging - 30 per Carton or 100 in an extra strong fiber drum;Meets the requirements of the 2014 NEC: Articles 348.20(A)(2), 348.22, 410.177(A), (B), and (C), and 410.137(C)