Engineered Products EPW1463-1/2-IC Illumination Control Metallic Fixture Whip, Stranded, 1/2 in. Flex, Screw-In, 14AWG, 3 Conductor, 120V | Graybar Store
     
Engineered Products - Illumination Control Metallic Fixture Whip, Stranded, 1/2 in. Flex, Screw-In, 14AWG, 3 Conductor, 120V - EPW1463-1/2-IC
+ / - Hover over image to Zoom
Other Views

    Illumination Control Metallic Fixture Whip, Stranded, 1/2 in. Flex, Screw-In, 14AWG, 3 Conductor, 120V

    Manufacturer: Engineered Products
    Manufacturer #: EPW1463-1/2-IC
    SKU: 25810636
    $16.05
    Checking Pricing
         
    Wire Size:14 AWG
    Voltage Rating:120V
    Trade Size (Inches):1/2 in.
    No. of Conductors:3
    Length:6 ft.
    Conductor Type:Stranded
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Engineered Products
    • Manufacturer # EPW1463-1/2-IC
    • No. of Conductors 3
    • Connector Type Screw-In
    • UNSPSC 26121505
    • Conductor Type Stranded
    • Length 6 ft.
    • Wire Size 14 AWG
    • Trade Size (Inches) 1/2 in.
    • Voltage Rating 120V
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Metallic illumination control fixture whip, stranded, 14AWG, 3 conductor, 1/2 in. flex, 6 ft. long with screw-in connector.
    • 3 Conductor-Black, White and Green
    • UL Listed File No. E87199