Engineered Products EPW1463-1/2 Fixture Whip, Standed Wire, 6 ft., 14 AWG, 3-Conductor, Black/White/Green, 1/2 in. Conduit | Graybar Store
     
Engineered Products - Fixture Whip, Standed Wire, 6 ft., 14 AWG, 3-Conductor, Black/White/Green, 1/2 in. Conduit - EPW1463-1/2
+ / - Hover over image to Zoom
Other Views

    Fixture Whip, Standed Wire, 6 ft., 14 AWG, 3-Conductor, Black/White/Green, 1/2 in. Conduit

    Manufacturer: Engineered Products
    Manufacturer #: EPW1463-1/2
    SKU: 25700673
    $0.00
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:N
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Engineered Products
    • Manufacturer # EPW1463-1/2
    • UNSPSC 26121505
    • ECCN EAR99
    Product Overview:
    EPCO, Fixture Whip, Stranded Wire, Number Of Conductors: 3, Conductor Size: (3) 14 AWG, Voltage Rating: 120 V, Insulation Material: THHN, Color: Black,White,Green, Length: 6 FT, Conduit Size: 1/2 IN, Includes: Die Cast Screw-In Connectors
    EPCO, Fixture Whip, Stranded Wire, Number Of Conductors: 3, Conductor Size: (3) 14 AWG, Voltage Rating: 120 V, Insulation Material: THHN, Color: Black,White,Green, Length: 6 FT, Conduit Size: 1/2 IN, Includes: Die Cast Screw-In Connectors