3M EPS300-1/8-48 IN-BLACK-25 PCS Heat Shrink Tubing, Thin Wall, 48 in., 25 Pieces, 1/8 in., Black | Graybar Store
 
Hurricane Florence has affected the operating hours of some of Graybar’s locations. We will post updates on our locations here.
   
3M - Heat Shrink Tubing, Thin Wall, 48 in., 25 Pieces, 1/8 in., Black - EPS300-1/8-48 IN-BLACK-25 PCS
+ / - Hover over image to Zoom
Other Views

    Heat Shrink Tubing, Thin Wall, 48 in., 25 Pieces, 1/8 in., Black

    Manufacturer: 3M
    Manufacturer #: EPS300-1/8-48 IN-BLACK-25 PCS
    SKU: 25439636
    $9.10
    Checking Pricing
         
    Quick Order:Y
    Color:Black
    Inner Diameter:0.04 in. I.D.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer 3M
    • Manufacturer # EPS300-1/8-48 IN-BLACK-25 PCS
    • Color Black
    • UNSPSC 39121723
    • Inner Diameter 0.04 in. I.D.
    Product Overview:
    1/8, 3:1 Thin Wall+Adhesive, 48" Black, 25 Pcs
    1/8, 3:1 Thin Wall+Adhesive, 48" Black, 25 Pcs