3M EPS300-1-48 IN-BLACK-5 PCS Heat Shrink Tubing, Thin Wall, 48 in., 5 Pieces, 1 in., Black | Graybar Store
     
3M - Heat Shrink Tubing, Thin Wall, 48 in., 5 Pieces, 1 in., Black - EPS300-1-48 IN-BLACK-5 PCS
+ / - Hover over image to Zoom
Other Views

    Heat Shrink Tubing, Thin Wall, 48 in., 5 Pieces, 1 in., Black

    Manufacturer: 3M
    Manufacturer #: EPS300-1-48 IN-BLACK-5 PCS
    SKU: 25439737
    $30.89
    Checking Pricing
         
    Quick Order:Y
    Color:Black
    Inner Diameter:0.32 in. I.D.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer 3M
    • Manufacturer # EPS300-1-48 IN-BLACK-5 PCS
    • Color Black
    • UNSPSC 39121723
    • Inner Diameter 0.32 in. I.D.
    Product Overview:
    1, 3:1 Thin Wall+Adhesive, 48" Black, 5 Pcs
    1, 3:1 Thin Wall+Adhesive, 48" Black, 5 Pcs