Pentair Hoffman EPL7060 Plinth, 700 x 600 mm | Graybar Store
     
Pentair Hoffman - Plinth, 700 x 600 mm - EPL7060
+ / - Hover over image to Zoom
Other Views

    Plinth, 700 x 600 mm

    Manufacturer: Pentair Hoffman
    Manufacturer #: EPL7060
    SKU: 25204064
    $306.60
    Checking Pricing
         
    Color:Grey
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # EPL7060
    • Color Grey
    • Type Plinth Base
    Product Overview:
    Plinth, COMLINE, Bulletin DCOMY (COMLINE Wallmount Enclosure Accessories), Size/Dims: 700x600mm, Material/Finish: Alum/Gray
    The Plinth Base enables pad mounting and provides additional cable management space. It adds an additional 5.00-in. (127-mm) height to the cabinet. The base is made of aluminum painted RAL 7035 light gray.