Lithonia Lighting EPANL 24 40LHE 40K EPANL Series Edge-Lit Troffer, LED, 120/277V, 2x4, 4013 Lumens, 4000K | Graybar Store
     
Lithonia Lighting - EPANL Series Edge-Lit Troffer, LED, 120/277V, 2x4, 4013 Lumens, 4000K - EPANL 24 40LHE 40K
+ / - Hover over image to Zoom
Other Views

    EPANL Series Edge-Lit Troffer, LED, 120/277V, 2x4, 4013 Lumens, 4000K

    Manufacturer: Lithonia Lighting
    Manufacturer #: EPANL 24 40LHE 40K
    SKU: 25940724
    $127.55
    Checking Pricing
         
    Quick Order:Y
    Lumens:4013 Lumens
    Fixture Size (feet):2 x 4
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Lithonia Lighting
    • Manufacturer # EPANL 24 40LHE 40K
    • Fixture Size (feet) 2 x 4
    • Lamp Type LED
    • Lumens 4013 Lumens
    • Voltage 120/277V
    Product Overview:
    The EPANL series 2x4 LED edge-lit flat panel 120/277V, 4013 lumens and 4000K color temperature for use on indoor lighting applications.
    The EPANL series LED edge-lit flat panel provides a fully luminous appearance across the face of the lens. This provides a soft, glare-free solution that is visually comforable within the space.