Lithonia Lighting EPANL 24 40L 40K EPANL Series Edge-Lit Troffer, LED, 120/277V, 2x4, 4351 Lumens, 4000K | Graybar Store
     
Lithonia Lighting - EPANL Series Edge-Lit Troffer, LED, 120/277V, 2x4, 4351 Lumens, 4000K - EPANL 24 40L 40K
+ / - Hover over image to Zoom
Other Views

    EPANL Series Edge-Lit Troffer, LED, 120/277V, 2x4, 4351 Lumens, 4000K

    Manufacturer: Lithonia Lighting
    Manufacturer #: EPANL 24 40L 40K
    SKU: 25900613
    $117.35
    Checking Pricing
         
    Quick Order:Y
    Lamp Watts:38.9W
    Lumen Output:4351 lm
    Color Temperature (Kelvin):4000
    Lumens:4000 Lumens
    Use With:Sensor Switch™ WSX-D and SPOD Wall Switches
    Fixture Size (feet):2x4
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Lithonia Lighting
    • Manufacturer # EPANL 24 40L 40K
    • UNSPSC 39112102
    • Color Temperature (Kelvin) 4000
    • Fixture Size (feet) 2x4
    • Lamp Type LED
    • Lamp Watts 38.9W
    • Lumen Output 4351 lm
    • Lumens 4000 Lumens
    • Voltage 120/277V
    • Use With Sensor Switch™ WSX-D and SPOD Wall Switches
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    The EPANL series 2x4 LED edge-lit flat panel 120/277V, 4351 lumens and 4000K color temperature for use on indoor lighting applications.
    The EPANL series LED edge-lit flat panel provides a fully luminous appearance across the face of the lens. This provides a soft, glare-free solution that is visually comforable within the space.