RAB Lighting EP124-3/4 Vaporproof Fixture, Silver Grey, Hub Size 3/4 in., Aluminum (Housing), Aluminum (Reflector), Prismatic (Globe), Ceiling Mount | Graybar Store
     
RAB Lighting - Vaporproof Fixture, Silver Grey, Hub Size 3/4 in., Aluminum (Housing), Aluminum (Reflector), Prismatic (Globe), Ceiling Mount - EP124-3/4
+ / - Hover over image to Zoom
Other Views

    Vaporproof Fixture, Silver Grey, Hub Size 3/4 in., Aluminum (Housing), Aluminum (Reflector), Prismatic (Globe), Ceiling Mount

    Manufacturer: RAB Lighting
    Manufacturer #: EP124-3/4
    SKU: 94018412
    $375.52
    Checking Pricing
         
    Quick Order:Y
    Additional Features:heat and impact resistant globe
    Housing Color:Silver Grey
    Hub Size (Inches):3/4
    Material:Aluminum (Housing), Aluminum (Reflector), Prismatic (Globe)
    Mounting Type:Ceiling Mount
    Wattage:300 W
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer RAB Lighting
    • Manufacturer # EP124-3/4
    • Housing Color Silver Grey
    • UNSPSC 39111524
    • Additional Features heat and impact resistant globe
    • Hub Size (Inches) 3/4
    • Mounting Type Ceiling Mount
    • Wattage 300 W
    • Material Aluminum (Housing), Aluminum (Reflector), Prismatic (Globe)
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Explosion Proof Light