Viking Electronics PRX-4 Entry System Keypad | Graybar Store
     
Viking Electronics - Entry System Keypad - PRX-4
+ / - Hover over image to Zoom
Other Views

    Entry System Keypad

    Manufacturer: Viking Electronics
    Manufacturer #: PRX-4
    SKU: 22103498
    $325.21
    Checking Pricing
         
    Color / Finish:White
    Dimensions:7.1 in. x 1.7 in. x 0.8 in.
    Voltage (Volts):12-28V DC
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Viking Electronics
    • Manufacturer # PRX-4
    • Dimensions 7.1 in. x 1.7 in. x 0.8 in.
    • Voltage (Volts) 12-28V DC
    • UNSPSC 43191600
    • Color / Finish White
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Keypad with Wiegand Output Designed for outdoor use, the PRX-4 comes standard with Enhanced Weather Protection (EWP).
    • Standard 26-bit Wiegand interface
    • PRX-4 is designed to meet IP66 Ingress Protection Rating
    • Pigtail connection for easy installation
    • Bi-color LED shows activity
    • Screw protection caps
    • Beep tones acknowledge key strokes