Viking Electronics K-1700-3-BN-EWP Entry Phone With Built-In Keypads | Graybar Store
Viking Electronics - Entry Phone With Built-In Keypads - K-1700-3-BN-EWP
+ / - Hover over image to Zoom
Other Views

    Entry Phone With Built-In Keypads

    Manufacturer: Viking Electronics
    Manufacturer #: K-1700-3-BN-EWP
    SKU: 25437760
    $575.63
    Checking Pricing
         
    Additional Features:Selectable Auto-Answer Feature; Vandal Resistant
    Material:Metal (Keypad, Call Button); Stainless Steel (Faceplate, Speaker/Mic Screen)
    Enclosure Dimensions (Inches):5.5 W x 2.6 D x 6.5 H
    Dial:Dial
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Viking Electronics
    • Manufacturer # K-1700-3-BN-EWP
    • Dial Dial
    • UNSPSC 43191500
    • Additional Features Selectable Auto-Answer Feature; Vandal Resistant
    • Enclosure Dimensions (Inches) 5.5 W x 2.6 D x 6.5 H
    • Material Metal (Keypad, Call Button); Stainless Steel (Faceplate, Speaker/Mic Screen)
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Viking® Entry Phone With Built-In Keypads, Dial, Enclosure Dimensions (Inches): 5.5 W x 2.6 D x 6.5 H in, Metal (Keypad, Call Button); Stainless Steel (Faceplate, Speaker/Mic Screen)