Viking Electronics ES-3 Entry Phone | Graybar Store
Viking Electronics - Entry Phone - ES-3
+ / - Hover over image to Zoom
Other Views

    Entry Phone

    Manufacturer: Viking Electronics
    Manufacturer #: ES-3
    SKU: 22103494
    $285.09
    Checking Pricing
         
    Dimensions:3.5 W x 1.75 D x 5.25 H in
    Voltage (Volts):12 to 24
    Additional Features:Logs Up To 1024 Entry Events; Two Wire Can Communication Protocol Can Be Daisy-Chained Together; Up To 525 Tenants
    Color / Finish:Black
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Viking Electronics
    • Manufacturer # ES-3
    • Dimensions 3.5 W x 1.75 D x 5.25 H in
    • Voltage (Volts) 12 to 24
    • UNSPSC 46171500
    • Additional Features Logs Up To 1024 Entry Events; Two Wire Can Communication Protocol Can Be Daisy-Chained Together; Up To 525 Tenants
    • Color / Finish Black
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Entry Phone, Dimensions: 3.5 W x 1.75 D x 5.25 H in, Voltage (Volts): 12 to 24 V AC/V DC, Black