Hubbell Wiring Device - Kellems HBL5786AIVA Entrance Connector | Graybar Store
Hubbell Wiring Device - Kellems - Entrance Connector - HBL5786AIVA
+ / - Hover over image to Zoom
Other Views

    Entrance Connector

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HBL5786AIVA
    SKU: 25647280
    $14.60
    Checking Pricing
         
    Color / Finish:Ivory
    Trade Size (Inches):3/4
    Length:3.89 in.
    Use With:HBL500 Series Metal Raceway; HBL700 Series Metal Raceway; HBL750 Series Metal Raceway
    Fitting Type:Entrance Connector
    Color:Ivory
    Knockouts:1) 3/4 in. NPT
    Material:Steel
    Height:1.84 in.
    Width:1-1/2 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HBL5786AIVA
    • Color Ivory
    • UNSPSC 39131711
    • Body Type Straight
    • Color / Finish Ivory
    • Fitting Type Entrance Connector
    • Height 1.84 in.
    • Knockouts 1) 3/4 in. NPT
    • Length 3.89 in.
    • Materials Steel
    • Series Combination HBL500/HBL700/HBL750 Series
    • Width 1-1/2 in.
    • Material Steel
    • For Use With HBL500 and HBL750 Series Raceway
    • Trade Size (Inches) 3/4
    • Use With HBL500 Series Metal Raceway; HBL700 Series Metal Raceway; HBL750 Series Metal Raceway
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Hubbell Wiring Device Kellems, Metal Raceway, 3/4" Connector,HBL500/700/750 Series, Ivory
    Hubbell Wiring Device Kellems, Metal Raceway, 3/4" Connector,HBL500/700/750 Series, Ivory