RAB Lighting ENTRA12NW RAB,Wall Pack, LED, 12W, 120V, 208V, 240V, 277V,Wall, 982 lm Lumens, 100000, 4000K,White | Graybar Store
     
RAB Lighting - RAB,Wall Pack, LED, 12W, 120V, 208V, 240V, 277V,Wall, 982 lm Lumens, 100000, 4000K,White - ENTRA12NW
+ / - Hover over image to Zoom
Other Views

    RAB,Wall Pack, LED, 12W, 120V, 208V, 240V, 277V,Wall, 982 lm Lumens, 100000, 4000K,White

    Manufacturer: RAB Lighting
    Manufacturer #: ENTRA12NW
    SKU: 25591340
    $172.71
    Checking Pricing
         
    Quick Order:Y
    Wattage:12 W
    Voltage Rating:120 V, 208 V, 240 V, 277 V
    Mounting Type:Wall
    Lumens:982 lm
    Lamp Life (hours):100000
    Color Temperature (Kelvin):4000
    Housing Color:White
    Additional Features:Vandal-Resistant, Wet Location
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer RAB Lighting
    • Manufacturer # ENTRA12NW
    • Housing Color White
    • Additional Features Vandal-Resistant, Wet Location
    • Brand RAB
    • Color Temperature (Kelvin) 4000
    • Lamp Life (hours) 100000
    • Lamp Type LED
    • Lumens 982 lm
    • Mounting Type Wall
    • Wattage 12 W
    • Voltage Rating 120 V, 208 V, 240 V, 277 V
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    ENTRA12NW LED doorway light
    Save over 700 in energy costs over life of fixture;Equivalent to 70W high pressure sodium;Durable vandal-resistant polycarbonate housing;Low-profile and ADA compliant;100,000-hour LED lifespan;5-year, no-compromise warranty