RAB Lighting Entra Series Doorway Light, LED, 12W, L70 100,000 Lifespan | Graybar Store
     
RAB Lighting - Entra Series Doorway Light, LED, 12W, L70 100,000 Lifespan
+ / - Hover over image to Zoom
Other Views

    Entra Series Doorway Light, LED, 12W, L70 100,000 Lifespan

    Manufacturer: RAB Lighting
    Items sold in feet or each.
         

    Affordable, high-performance, low-maintenance LED doorway light. Suitable for mounting heights up to 10', and replaces 70W high pressure sodium. 100,000-Hour LED lifespan. 5-Year warranty.

    • Save over $700 in energy costs over life of fixture
    • Equivalent to 70W high pressure sodium
    • Durable vandal-resistant polycarbonate housing
    • Low-profile and ADA compliant
    • Five-Year, No-Compromise Warranty
    • Manufacturer RAB Lighting
    • Finish Die Cast Aluminum
    • Lamp Type LED
    Select Filter Options Below ( 3 items found )
    Mfg Part #
    SKU
    Additional Features
    Wattage
    Input Voltage
    Color Temperature (Kelvin)
    Lumens
    Housing Color
    Mounting Type
    Lamp Life (hours)
    Voltage Rating
    Material
    Price
    ENTRA12W
    25591336
    Durable Vandal-Resistant Polycarbonate Housing; High-Performance; Low-Maintenance
    12
    120/277
    5000
    1284
    White
    Wall Mount
    100000
    120/277
    Aluminum
    $172.19 / EA
    SKU
    25591336
    Additional Features
    Durable Vandal-Resistant Polycarbonate Housing; High-Performance; Low-Maintenance
    Wattage
    12
    Input Voltage
    120/277
    Color Temperature (Kelvin)
    5000
    Lumens
    1284
    Housing Color
    White
    Mounting Type
    Wall Mount
    Lamp Life (hours)
    100000
    Voltage Rating
    120/277
    Material
    Aluminum
    $172.19 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    ENTRA12/PC
    25591341
    Durable Vandal-Resistant Polycarbonate Housing; High-Performance; Low-Maintenance
    12
    120/277
    5000
    1284
    Black
    Wall Mount
    100000
    120/277
    Aluminum
    $167.79 / EA
    SKU
    25591341
    Additional Features
    Durable Vandal-Resistant Polycarbonate Housing; High-Performance; Low-Maintenance
    Wattage
    12
    Input Voltage
    120/277
    Color Temperature (Kelvin)
    5000
    Lumens
    1284
    Housing Color
    Black
    Mounting Type
    Wall Mount
    Lamp Life (hours)
    100000
    Voltage Rating
    120/277
    Material
    Aluminum
    $167.79 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    ENTRA12
    25591335
    Durable Vandal-Resistant Polycarbonate Housing; High-Performance; Low-Maintenance
    12
    120/277
    5000
    1284
    Bronze
    Wall Mount
    100000
    120/277
    Aluminum
    $136.12 / EA
    SKU
    25591335
    Additional Features
    Durable Vandal-Resistant Polycarbonate Housing; High-Performance; Low-Maintenance
    Wattage
    12
    Input Voltage
    120/277
    Color Temperature (Kelvin)
    5000
    Lumens
    1284
    Housing Color
    Bronze
    Mounting Type
    Wall Mount
    Lamp Life (hours)
    100000
    Voltage Rating
    120/277
    Material
    Aluminum
    $136.12 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock