Thomas and Betts A220E ENT Non-Metallic Flexible Raceway Vertical Stub Down | Graybar Store
 
Hurricane Florence has affected the operating hours of some of Graybar’s locations. We will post updates on our locations here.
   
Thomas and Betts - ENT Non-Metallic Flexible Raceway Vertical Stub Down - A220E
+ / - Hover over image to Zoom
Other Views

    ENT Non-Metallic Flexible Raceway Vertical Stub Down

    Manufacturer: Thomas and Betts
    Manufacturer #: A220E
    SKU: 22114472
    $4.30
    Checking Pricing
         
    Diameter (Inches):3/4 in.
    Height (Inches):2.03 in.
    Color / Finish:Blue
    Dimensions:2.1 W x 3.62 L x 2.03 H in
    Brand or Series:Carlon
    Use With:ENT Flexible Raceway
    Fitting Type:Vertical Stub Down
    Length:3.62 in. L
    Width (Inches):2.1
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # A220E
    • Dimensions 2.1 W x 3.62 L x 2.03 H in
    • UNSPSC 39131700
    • Body Type Straight
    • Brand or Series Carlon
    • Color / Finish Blue
    • Diameter (Inches) 3/4 in.
    • Fitting Type Vertical Stub Down
    • Height (Inches) 2.03 in.
    • Length 3.62 in. L
    • Materials Thermoplastic
    • Width (Inches) 2.1
    • Use With ENT Flexible Raceway
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Carlon® ENT Non-Metallic Flexible Raceway Vertical Stub Down, Fitting Type: Vertical Stub Down, Blue, Thermoplastic, Body Type: Angled, 3.62 in
    3/4 inch. ENT 45 degree non-metallic blue vertical stub down.