Thomas and Betts A210F ENT Non-Metallic Flexible Raceway Vertical Stub Down | Graybar Store
Thomas and Betts - ENT Non-Metallic Flexible Raceway Vertical Stub Down - A210F
+ / - Hover over image to Zoom
Other Views

    ENT Non-Metallic Flexible Raceway Vertical Stub Down

    Manufacturer: Thomas and Betts
    Manufacturer #: A210F
    SKU: 22114470
    $4.91
    Checking Pricing
         
    Diameter (Inches):3.74 in.
    Color / Finish:Blue
    Dimensions:3.74 Dia x 1.6 H in
    Brand or Series:Carlon
    Use With:ENT Flexible Raceway
    Outer Diameter:3.74 in
    Fitting Type:Vertical Stub Down
    Height:1.6 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # A210F
    • Dimensions 3.74 Dia x 1.6 H in
    • UNSPSC 39131700
    • Body Type Straight
    • Brand or Series Carlon
    • Color / Finish Blue
    • Diameter (Inches) 3.74 in.
    • Fitting Type Vertical Stub Down
    • Height 1.6 in.
    • Materials Thermoplastic
    • Outer Diameter 3.74 in
    • Use With ENT Flexible Raceway
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Carlon® ENT Non-Metallic Flexible Raceway Vertical Stub Down, Fitting Type: Vertical Stub Down, Blue, Thermoplastic, Body Type: Straight
    1 inch. ENT non-metallic blue vertical stub down.