Thomas and Betts 1207AAR-CUT REEL Flex-Plus Red PVC ENT Flexible Raceway | Graybar Store
     
Thomas and Betts - Flex-Plus Red PVC ENT Flexible Raceway - 1207AAR-CUT REEL
+ / - Hover over image to Zoom
Other Views

    Flex-Plus Red PVC ENT Flexible Raceway

    Manufacturer: Thomas and Betts
    Manufacturer #: 1207AAR-CUT REEL
    SKU: 25590358
    $1.51
    Checking Pricing
         
    Trade Size (Inches):3/4
    Length:100 ft.
    Color / Finish:Red
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # 1207AAR-CUT REEL
    • UNSPSC 39131709
    • Color / Finish Red
    • Conduit Packaging 100 ft/Reel
    • Length 100 ft.
    • Materials Non-Metallic
    • Trade Size (Inches) 3/4
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    3/4 inch. Flex-Plus ENT non-metallic red flexible raceway, 100 foot reel.