Graybar Vendor ENT-COUP-1 Coupling, ENT, Non-Metallic, 1 in. | Graybar Store
     
Graybar Vendor - Coupling, ENT, Non-Metallic, 1 in. - ENT-COUP-1
+ / - Hover over image to Zoom
Other Views

    Coupling, ENT, Non-Metallic, 1 in.

    Manufacturer: Graybar Vendor
    Manufacturer #: ENT-COUP-1
    SKU: 95032946
    $2.16
    Checking Pricing
         
    Size:1 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Graybar Vendor
    • Manufacturer # ENT-COUP-1
    • Size 1 in.
    • UNSPSC 39131707
    • Materials Non-Metallic
    • For Use With ENT
    • ECCN EAR99
    Product Overview:
    Non-metallic coupling is for use with 1 inch ENT.