Graybar Vendor ENT-1/2-1500 Flex-Plus® Blue ENT, 1500 ft. | Graybar Store
Graybar Vendor - Flex-Plus® Blue ENT, 1500 ft. - ENT-1/2-1500
+ / - Hover over image to Zoom
Other Views

    Flex-Plus® Blue ENT, 1500 ft.

    Manufacturer: Graybar Vendor
    Manufacturer #: ENT-1/2-1500
    SKU: 95045560
    $972.90
    Checking Pricing
         
    Trade Size (Inches):1/2 in.
    Length:1500 ft.
    Quick Order:Y
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Graybar Vendor
    • Manufacturer # ENT-1/2-1500
    • UNSPSC 39131700
    • Length 1500 ft.
    • Trade Size (Inches) 1/2 in.
    • ECCN EAR99
    Product Overview:
    1/2 inch Diameter, Electrical Non-Metallic Tubing (ENT), Color- Blue. 1500 ft length.