GE Lighting ENL Quartzline® Multi-Mirror® Lamp, MR16, 50W, 12V | Graybar Store
     
GE Lighting - Quartzline® Multi-Mirror® Lamp, MR16, 50W, 12V - ENL
+ / - Hover over image to Zoom
Other Views

    Quartzline® Multi-Mirror® Lamp, MR16, 50W, 12V

    Manufacturer: GE Lighting
    Manufacturer #: ENL
    SKU: 97133601
    $36.14
    Checking Pricing
         
    Alternate Manufacturer Part No.:25475
    Voltage Rating:12V
    Wattage:50W
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # ENL
    • UNSPSC 39101609
    • Alternate Manufacturer Part No. 25475
    • Base Type GX5.3 (2-Pin, Round Pins)
    • Wattage 50W
    • Voltage Rating 12V
    • SKU Spec Sheet
      ENL Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    GE Quartzline® Multi-Mirror® MR16, 50W, 12V