Belden 6NP4P24-OR-S-BED-PVIBDN-CE 2412 003A1000 - DataTwist 2400 Comm Data Premise Cable, Cat 6 Non-Plenum, Orange, 1000 Ft Reel-In-Box | Graybar Store
     
Belden - 2412 003A1000 - DataTwist 2400 Comm Data Premise Cable, Cat 6 Non-Plenum, Orange, 1000 Ft Reel-In-Box - 6NP4P24-OR-S-BED-PVIBDN-CE
+ / - Hover over image to Zoom
Other Views

    2412 003A1000 - DataTwist 2400 Comm Data Premise Cable, Cat 6 Non-Plenum, Orange, 1000 Ft Reel-In-Box

    Manufacturer: Belden
    Manufacturer #: 6NP4P24-OR-S-BED-PVIBDN-CE
    SKU: 25109745
    $328.66
    Checking Pricing
         
    Color:Orange
    No. of Pairs:4
    Package:1000 Foot Spool in a Box
    Additional Features:Patented Dielectric Tape
    Cable Type:Indoor Cable
    Alternate Manufacturer Part No.:2412 003A1000
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Belden
    • Manufacturer # 6NP4P24-OR-S-BED-PVIBDN-CE
    • Cable Type Indoor Cable
    • Color Orange
    • Category Cat 6
    • UNSPSC 26121609
    • Additional Features Patented Dielectric Tape
    • Alternate Manufacturer Part No. 2412 003A1000
    • Flammability Rating Riser
    • Gauge 23 AWG
    • Jacket Material PVC
    • No. of Pairs 4
    • Package 1000 Foot Spool in a Box
    • Shielded Non-Shielded
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    DataTwist® 2412 Enhanced Nonbonded-Pair Cable, Orange, Packaging: 1000 ft Spool in a Box, No. of Pairs: 4, PVC, Gauge: 23 AWG