Square D (Schneider Electric) EE25S3H Energy Efficient 1-Phase 25 kVA 240 x 480 Primary Dry-Type Transformer | Graybar Store
Square D (Schneider Electric) - Energy Efficient 1-Phase 25 kVA 240 x 480 Primary Dry-Type Transformer - EE25S3H
+ / - Hover over image to Zoom
Other Views

    Energy Efficient 1-Phase 25 kVA 240 x 480 Primary Dry-Type Transformer

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: EE25S3H
    SKU: 25080493
    $2,228.26
    Checking Pricing
         
    Primary Voltage:240 x 480
    Secondary Voltage:120/240
    Phase:1-Phase
    NEMA Rating:NEMA 1
    VA Rating:25 kVA
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # EE25S3H
    • UNSPSC 39121001
    • NEMA Rating NEMA 1
    • Phase 1-Phase
    • Primary Voltage 240 x 480
    Product Overview:
    Energy efficient 1-phase 25 kVA 240 x 480V primary dry-type transformer with (6) 2.5% FCBN taps. Secondary voltage 120/240V. Enclosure rating NEMA 1.