Phoenix Contact 3030462 Terminal Block End Cover, Grey, 83.5 L x 2.2 W x 39.7 H mm | Graybar Store
     
Phoenix Contact - Terminal Block End Cover, Grey, 83.5 L x 2.2 W x 39.7 H mm - 3030462
+ / - Hover over image to Zoom
Other Views

    Terminal Block End Cover, Grey, 83.5 L x 2.2 W x 39.7 H mm

    Manufacturer: Phoenix Contact
    Manufacturer #: 3030462
    SKU: 99694648
    $1.15
    Checking Pricing
         
    Width (mm):2.2 mm
    Height (mm):39.7 mm
    Color:Grey
    Length:83.5 mm
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 3030462
    • Color Grey
    • UNSPSC 39121400
    • Height (mm) 39.7 mm
    • Length 83.5 mm
    • Width (mm) 2.2 mm
    • ECCN EAR99
    • Country of Origin DE - Germany
    Product Overview:
    End Cover, Packaging: 50, Gray, Width (mm): 2.2 mm, Height: 39.7 mm