Phoenix Contact 2770891 Terminal Block End Cover, Grey, 50 L x 2.5 W x 53.5 H mm | Graybar Store
     
Phoenix Contact - Terminal Block End Cover, Grey, 50 L x 2.5 W x 53.5 H mm - 2770891
+ / - Hover over image to Zoom
Other Views

    Terminal Block End Cover, Grey, 50 L x 2.5 W x 53.5 H mm

    Manufacturer: Phoenix Contact
    Manufacturer #: 2770891
    SKU: 99694038
    $2.33
    Checking Pricing
         
    Length (mm):50.0 mm
    Width (mm):2.5 mm
    Height (mm):53.5 mm
    Color:Grey
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 2770891
    • Color Grey
    • Height (mm) 53.5 mm
    • Length (mm) 50.0 mm
    • Width (mm) 2.5 mm
    • ECCN EAR99
    • Country of Origin DE - Germany
    Product Overview:
    End Cover, Packaging: 50, Gray, Width (mm): 2.5 mm, Height: 53.5 mm