Phoenix Contact 3000543 Terminal Block End Cover, Black, 58 L x 2.2 W x 35.05 H mm | Graybar Store
     
Phoenix Contact - Terminal Block End Cover, Black, 58 L x 2.2 W x 35.05 H mm - 3000543
+ / - Hover over image to Zoom
Other Views

    Terminal Block End Cover, Black, 58 L x 2.2 W x 35.05 H mm

    Manufacturer: Phoenix Contact
    Manufacturer #: 3000543
    SKU: 25495773
    $1.26
    Checking Pricing
    Items sold in feet or each.
         
    Color:Black
    Length:58.0 mm
    Height:35.05 mm
    Width:2.2 mm
    Alternate Manufacturer Part No.:D-UK 5-HESI N
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 3000543
    • Color Black
    • UNSPSC 39121425
    • Alternate Manufacturer Part No. D-UK 5-HESI N
    • Height 35.05 mm
    • Length 58.0 mm
    • Width 2.2 mm
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    End Cover, Packaging: 50, Black, Width (mm): 2.2 mm, Height: 35.05 mm