Phoenix Contact 3049097 Terminal Block End Cover, Grey, 65 L x 2.2 W x 50.4 H mm | Graybar Store
     
Phoenix Contact - Terminal Block End Cover, Grey, 65 L x 2.2 W x 50.4 H mm - 3049097
+ / - Hover over image to Zoom
Other Views

    Terminal Block End Cover, Grey, 65 L x 2.2 W x 50.4 H mm

    Manufacturer: Phoenix Contact
    Manufacturer #: 3049097
    SKU: 25186963
    $0.57
    Checking Pricing
         
    Length (mm):65.0 mm
    Width (mm):2.2 mm
    Height (mm):50.4 mm
    Color:Grey
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 3049097
    • Color Grey
    • UNSPSC 39121400
    • Height (mm) 50.4 mm
    • Length (mm) 65.0 mm
    • Width (mm) 2.2 mm
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    End Cover, Packaging: 50, Gray, Width (mm): 2.2 mm, Height: 50.4 mm