Chatsworth 11700-012 End Closing Kit Cable Runway Sections | Graybar Store
Chatsworth - End Closing Kit Cable Runway Sections - 11700-012
+ / - Hover over image to Zoom
Other Views

    End Closing Kit Cable Runway Sections

    Manufacturer: Chatsworth
    Manufacturer #: 11700-012
    SKU: 89026660
    $41.12
    Checking Pricing
         
    Height (Inches):1.5 in.
    Dimensions:12 W x 1.5 H in
    Package Quantity:1 Each
    Width (Inches):12
    Thread Size:3/8-16 in.
    Material Finish:Gold
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Chatsworth
    • Manufacturer # 11700-012
    • Dimensions 12 W x 1.5 H in
    • UNSPSC 39131705
    • Height (Inches) 1.5 in.
    • Material Finish Gold
    • Package Quantity 1 Each
    • Thread Size 3/8-16 in.
    • Width (Inches) 12
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    End Closing Kit, Steel, Gold Chem, Dimensions: 12 W x 1.5 H in, Thread Size: 3/8-16, Package Quantity: 1 Each