B-Line (Eaton) B822ABLK PVC Channel End Cap, Plastic, Black | Graybar Store
     
B-Line (Eaton) - PVC Channel End Cap, Plastic, Black - B822ABLK
+ / - Hover over image to Zoom
Other Views

    PVC Channel End Cap, Plastic, Black

    Manufacturer: B-Line (Eaton)
    Manufacturer #: B822ABLK
    SKU: 25134102
    $1,971.96
    Checking Pricing
    Items sold in feet or each.
         
    Use With:B11 Channels; B22A Channels
    Brand or Series:B822-A Series
    Accommodates:End Cap for 1-5/8 X 1-5/8 in. Back to Back Channel; End Cap for 3-1/4 in. High Channel
    Color / Finish:Black
    Weight:5 lb
    Fitting Type:End Cap
    Additional Features:Weight 5 lb. per 100
    Dimensions:1-1/4 in. Depth/Height
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # B822ABLK
    • Dimensions 1-1/4 in. Depth/Height
    • UNSPSC 39121311
    • Accommodates End Cap for 1-5/8 X 1-5/8 in. Back to Back Channel; End Cap for 3-1/4 in. High Channel
    • Additional Features Weight 5 lb. per 100
    • Brand or Series B822-A Series
    • Color / Finish Black
    • Fitting Type End Cap
    • Materials Soft White PVC
    • Weight 5 lb
    • Use With B11 Channels; B22A Channels
    • SKU Spec Sheet
      B822ABLK Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Polyurethane black blank channel end cap, for use with1-5/8 inch x 1-5/8 inch. Back to Back or 3-1/4 in. B22A and B11 channel.
    Plastic end cap blank used on B22/B24 channel.