B-Line (Eaton) B822GRY End Cap | Graybar Store
B-Line (Eaton) - End Cap - B822GRY
+ / - Hover over image to Zoom
Other Views

    End Cap

    Manufacturer: B-Line (Eaton)
    Manufacturer #: B822GRY
    SKU: 25134091
    $3.31
    Checking Pricing
         
    Use With:B22 Channels; B24 Channels
    Color:Grey
    Brand or Series:B-Line; Eaton
    Accommodates:End Cap for 1-5/8 X 1-5/8 in Channel
    Color / Finish:GRAY
    Weight:3 per Carton lb
    Depth:1-1/4 in.
    Fitting Type:End Cap
    Size:1-1/4 In Height
    Additional Features:Weight 3 Lb per 100
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # B822GRY
    • Color Grey
    • Size 1-1/4 In Height
    • UNSPSC 39121311
    • Accommodates End Cap for 1-5/8 X 1-5/8 in Channel
    • Additional Features Weight 3 Lb per 100
    • Brand or Series B-Line; Eaton
    • Color / Finish GRAY
    • Depth 1-1/4 in.
    • Fitting Type End Cap
    • Materials Soft White PVC
    • Weight 3 per Carton lb
    • Use With B22 Channels; B24 Channels
    • SKU Spec Sheet
      B822GRY Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    PLASTIC END CAP FOR 1 5/8-IN. X 1 5/8-IN. CHANNEL (B22 & B24), GR
    PLASTIC END CAP FOR 1 5/8-IN. X 1 5/8-IN. CHANNEL (B22 & B24), GR