B-Line (Eaton) B823-52GRY PVC Channel End Cap, Plastic, Grey | Graybar Store
     
B-Line (Eaton) - PVC Channel End Cap, Plastic, Grey - B823-52GRY
+ / - Hover over image to Zoom
Other Views

    PVC Channel End Cap, Plastic, Grey

    Manufacturer: B-Line (Eaton)
    Manufacturer #: B823-52GRY
    SKU: 25134081
    $2.97
    Checking Pricing
         
    Use With:B52 Channels; B54 Channels; B56 Channels
    Color:Grey
    Brand or Series:B-Line; Eaton
    Accommodates:End Cap for 13/16 x 1-5/8 in Channel
    Color / Finish:GRAY
    Weight:3.5 per Carton lb
    Depth:3/4 in.
    Fitting Type:End Cap
    Additional Features:Weight 132 Lb per 100
    Size:1-7/8 In Width X 4 In Depth X 4 In Height
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # B823-52GRY
    • Color Grey
    • Size 1-7/8 In Width X 4 In Depth X 4 In Height
    • Type End Cap
    • UNSPSC 39121311
    • Accommodates End Cap for 13/16 x 1-5/8 in Channel
    • Additional Features Weight 132 Lb per 100
    • Brand or Series B-Line; Eaton
    • Color / Finish GRAY
    • Depth 3/4 in.
    • Fitting Type End Cap
    • Materials Low Carbon Steel
    • Weight 3.5 per Carton lb
    • Use With B52 Channels; B54 Channels; B56 Channels
    • SKU Spec Sheet
      B823-52GRY Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Grey, PVC Plastic end cap for 13/16-in. x 1 5/8-in.channel. Used on channel B52.
    Plastic end cap for 1 5/8 in X 1 5/8 in. Used on channel B52.