Viking Electronics VE-LIGHT Enclousure Lighting Kit | Graybar Store
Viking Electronics - Enclousure Lighting Kit - VE-LIGHT
+ / - Hover over image to Zoom
Other Views

    Enclousure Lighting Kit

    Manufacturer: Viking Electronics
    Manufacturer #: VE-LIGHT
    SKU: 25029888
    $63.28
    Checking Pricing
         
    Dimensions:5 in. x 3 in. x 1 in.
    Voltage (Volts):12 to 24 V
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Viking Electronics
    • Manufacturer # VE-LIGHT
    • Dimensions 5 in. x 3 in. x 1 in.
    • Voltage (Volts) 12 to 24 V
    • UNSPSC 43222900
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    The stainless steel bracket is easily mounted using existing holes and hardware. If used with the W-1000, W-3000 or W-3005, the VELIGHT can be wired directly to the AC power input of the doorbox, or use the included 12 volt power supply.
    • Ultra bright LEDs for long life
    • Easy retro-fit to existing entry phones
    • Can use the same power source as doorbox
    • Can be powered from 12 to 24 volts AC or DC