Allied Moulded Products AMHS050-GY ULTRAPLUG® Hole Plug, Neoprene and Polycarbonate, NEMA 4X Enclosure, Grey, 1.19 in. | Graybar Store
     
Allied Moulded Products - ULTRAPLUG® Hole Plug, Neoprene and Polycarbonate, NEMA 4X Enclosure, Grey, 1.19 in. - AMHS050-GY
+ / - Hover over image to Zoom
Other Views

    ULTRAPLUG® Hole Plug, Neoprene and Polycarbonate, NEMA 4X Enclosure, Grey, 1.19 in.

    Manufacturer: Allied Moulded Products
    Manufacturer #: AMHS050-GY
    SKU: 25631982
    $6.84
    Checking Pricing
         
    Color:Grey
    Width:1.19 in.
    Additional Features:Plug fins are self centering, anti-rotational design for fast and easy one person assembly and no-tools tightening.
    Standard:ANSI/UL50, ANSI/UL50E, and ANSI/UL508A; File No. E487574
    Size:1/2 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Allied Moulded Products
    • Manufacturer # AMHS050-GY
    • Color Grey
    • Size 1/2 in.
    • Type Hole Plug Assembly
    • UNSPSC 39121321
    • Additional Features Plug fins are self centering, anti-rotational design for fast and easy one person assembly and no-tools tightening.
    • Brand ULTRAPLUG®
    • Connection Type Enclosure Plug
    • Materials Blended Neoprene; EPDM (Gasket); Polycarbonate
    • Width 1.19 in.
    • For Use With Type 1, 3, 3R, 4, 4X, 12 Enclosures
    • Standard ANSI/UL50, ANSI/UL50E, and ANSI/UL508A; File No. E487574
    • SKU Spec Sheet
      AMHS050-GY Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Enclosure Hole Plug Assembly, Blended Neoprene; EPDM (Gasket); Polycarbonate, Grey, NEMA Ratings: 1; 3; 4; 12; 3R; 4X
    ULTRAPLUG® enclosure plug is used to plug unused holes in NEMA 4X enclosures. Plugs have a self-centering and anti-rotational design for fast and easy on-person assembly.