Pass and Seymour (Legrand) EN2850 Enclosure, Hinged Door, Steel, Glossy White, 28 H x 14.3 W x 3.7 in. D | Graybar Store
     
Pass and Seymour (Legrand) - Enclosure, Hinged Door, Steel, Glossy White, 28 H x 14.3 W x 3.7 in. D - EN2850
+ / - Hover over image to Zoom
Other Views

    Enclosure, Hinged Door, Steel, Glossy White, 28 H x 14.3 W x 3.7 in. D

    Manufacturer: Pass and Seymour (Legrand)
    Manufacturer #: EN2850
    SKU: 25161360
    $122.80
    Checking Pricing
         
    Quick Order:N
    Lock Type:Quarter-Turn Lock
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Pass and Seymour (Legrand)
    • Manufacturer # EN2850
    • UNSPSC 43223306
    • Lock Type Quarter-Turn Lock
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Enclosure 28 H x 14.3 W x 3.7 in. D with hinged door and glossy white finish.
    • Flanged covers hide drywall openings
    • Drywall depth indicators
    • Flush and surface installations
    • Mounting tabs provide correct flush-mount position for standard installations
    • Patented mounting system offers versatile module mounting options
    • Literature pouch included for dealer information
    • Includes self-adhesive cable identification table
    • Cover included
    • Made in the USA