L. H. Dottie EMTB75 Conduit Bushing, EMT, 3/4 in., White | Graybar Store
L. H. Dottie - Conduit Bushing, EMT, 3/4 in., White - EMTB75
+ / - Hover over image to Zoom
Other Views

    Conduit Bushing, EMT, 3/4 in., White

    Manufacturer: L. H. Dottie
    Manufacturer #: EMTB75
    SKU: 25683649
    $0.13
    Checking Pricing
         
    Color:White
    Size:3/4 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # EMTB75
    • Color White
    • Size 3/4 in.
    • Application Non-Metallic Low Voltage Cabling
    • Type EMT Bushing
    • UNSPSC 39121312
    • Materials Engineered Plastic
    • Throat Type Insulated
    • For Use With EMT Conduit
    • ECCN EAR99
    • Country of Origin 99 - Multiple
    Product Overview:
    Insulating Conduit Bushing, EMT Conduit, 3/4 in.
    Features: Stay-In-Place Design, EMT Insulating Bushings Protect Cables from Abrasion