Arlington EMT50C Conduit Cap and Insulating Bushing, Non-Metallic, EMT Conduit, 1/2 in. | Graybar Store
     
Arlington - Conduit Cap and Insulating Bushing, Non-Metallic, EMT Conduit, 1/2 in. - EMT50C
+ / - Hover over image to Zoom
Other Views

    Conduit Cap and Insulating Bushing, Non-Metallic, EMT Conduit, 1/2 in.

    Manufacturer: Arlington
    Manufacturer #: EMT50C
    SKU: 22051181
    $0.11
    Checking Pricing
         
    Additional Features:Made In USA
    Color:Yellow
    Standard:UL and CSA
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Arlington
    • Manufacturer # EMT50C
    • Color Yellow
    • Type Non-Metallic Conduit Cap
    • UNSPSC 39131707
    • Additional Features Made In USA
    • Materials Plastic
    • Throat Type Insulated
    • For Use With EMT; PVC Rigid Conduit; Rigid/IMC
    • Standard UL and CSA
    • SKU Spec Sheet
      EMT50C Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    1/2 inch conduit cap used to seal off concrete during concrete pours.