Arlington EMT250S Push-On Split Insulating Bushing, Plastic, EMT Conduit, 2-1/2 in. | Graybar Store
     
Arlington - Push-On Split Insulating Bushing, Plastic, EMT Conduit, 2-1/2 in. - EMT250S
+ / - Hover over image to Zoom
Other Views

    Push-On Split Insulating Bushing, Plastic, EMT Conduit, 2-1/2 in.

    Manufacturer: Arlington
    Manufacturer #: EMT250S
    SKU: 25620508
    $4.94
    Checking Pricing
         
    Size:2-1/2 in.
    Color:White
    Standard:UL and CSA
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Arlington
    • Manufacturer # EMT250S
    • Color White
    • Size 2-1/2 in.
    • Type Non-Metallic Split Insulating Bushing for EMT
    • UNSPSC 39121312
    • Materials Plastic
    • Throat Type Insulated
    • For Use With EMT; PVC Rigid Conduit; Rigid/IMC
    • Standard UL and CSA
    • SKU Spec Sheet
      EMT250S Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Non-Metallic Split Insulating Bushing for EMT, Packaging: 25 per Pack, Trade Size (Inches): 2-1/2 in, Plastic, Throat Type: Insulated