Square D (Schneider Electric) EMT1225CB Meter Socket, Ring Type, 225A, 2-Pole, 1-Position, Test Block Bypass | Graybar Store
     
Square D (Schneider Electric) - Meter Socket, Ring Type, 225A, 2-Pole, 1-Position, Test Block Bypass - EMT1225CB
+ / - Hover over image to Zoom
Other Views

    Meter Socket, Ring Type, 225A, 2-Pole, 1-Position, Test Block Bypass

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: EMT1225CB
    SKU: 22091908
    $4,136.78
    Checking Pricing
         
    Amps:225A
    NEMA Rating:NEMA 3R
    No. of Jaws:5
    Phase:1-Phase
    Service Type:OH/UG
    Voltage (Volts):120/240V
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # EMT1225CB
    • Voltage (Volts) 120/240V
    • Type Ring-Type
    • UNSPSC 39121102
    • Amps 225A
    • NEMA Rating NEMA 3R
    • Phase 1-Phase
    • No. of Jaws 5
    • Service Type OH/UG
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Schneider Electric,MTR SKT RING TEST BLK 225A 2P QDP-TM 1PO
    Test Block Bypass