Bridgeport Fittings LB-32 EMT Conduit Body | Graybar Store
Bridgeport Fittings - EMT Conduit Body - LB-32
+ / - Hover over image to Zoom
Other Views

    EMT Conduit Body

    Manufacturer: Bridgeport Fittings
    Manufacturer #: LB-32
    SKU: 88032360
    $9.10
    Checking Pricing
         
    Trade Size (Inches):3/4
    Color / Finish:Enamel paint
    No. of Hubs:2 Hub
    Capacity (Cubic Inch):7.2 cu. in.
    Length:5-1/8 in.
    Cable Entry:Bottom; Side
    Material Finish:Enamel Paint
    Brand or Series:Series 5
    Form:Form 85
    Width:1-9/16 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Bridgeport Fittings
    • Manufacturer # LB-32
    • Application Inspection; Maintenance; Pulling
    • UNSPSC 39131708
    • Body Type LB
    • Brand or Series Series 5
    • Cable Entry Bottom; Side
    • Capacity (Cubic Inch) 7.2 cu. in.
    • Color / Finish Enamel paint
    • Connection Type Threaded
    • Cover and Gasket No
    • Form Form 85
    • Length 5-1/8 in.
    • Material Finish Enamel Paint
    • Materials Aluminum
    • No. of Hubs 2 Hub
    • Width 1-9/16 in.
    • For Use With EMT Conduit
    • Trade Size (Inches) 3/4
    • SKU Spec Sheet
      LB-32 Spec Sheet
    • ECCN EAR99
    • Country of Origin IN - India
    Product Overview:
    EMT Conduit Body, Aluminum, Enamel Paint, LB, Width (Inches): 1-9/16 in
    Allows access to the interior of a conduit system for inspection, pulling and maintenance.