Western Tube and Conduit 1-EMT (WESTERN) Western EMT Conduit, 1 in. | Graybar Store
     
Western Tube and Conduit - Western EMT Conduit, 1 in. - 1-EMT (WESTERN)
+ / - Hover over image to Zoom
Other Views

    Western EMT Conduit, 1 in.

    Manufacturer: Western Tube and Conduit
    Manufacturer #: 1-EMT (WESTERN)
    SKU: 25678705
    $0.00
    Checking Pricing
         
    Color:Blue
    Trade Size (Inches):1 in.
    Length:10 ft.
    Material:Carbon Strip Steel
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Western Tube and Conduit
    • Manufacturer # 1-EMT (WESTERN)
    • Color Blue
    • UNSPSC 39131706
    • Length 10 ft.
    • Material Carbon Strip Steel
    • Trade Size (Inches) 1 in.
    • ECCN EAR99
    Product Overview:
    EMT Conduit, Carbon Strip Steel, Trade Size (Inches): 1 in, Length: 10 ft, Blue