Bridgeport Fittings 254-DCI2 Compression Connector, Zinc Die Cast, Insulated 105°C, EMT Conduit, 1-1/2 in. | Graybar Store
     
Bridgeport Fittings - Compression Connector, Zinc Die Cast, Insulated 105°C, EMT Conduit, 1-1/2 in. - 254-DCI2
+ / - Hover over image to Zoom
Other Views

    Compression Connector, Zinc Die Cast, Insulated 105°C, EMT Conduit, 1-1/2 in.

    Manufacturer: Bridgeport Fittings
    Manufacturer #: 254-DCI2
    SKU: 88031591
    $4.89
    Checking Pricing
         
    Additional Features:Concrete-Tight
    Standard:UL, CSA
    Size:1-1/2 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Bridgeport Fittings
    • Manufacturer # 254-DCI2
    • Size 1-1/2 in.
    • Application Used to join steel EMT to box or enclosure. Concrete-tight.
    • Type Connector
    • UNSPSC 39131700
    • Additional Features Concrete-Tight
    • Connection Type Compression
    • Finish BAll Burnished and Mirror Smooth Finish
    • Materials Die Cast Zinc
    • Temperature Rating 105°C
    • Throat Type Insulated
    • For Use With EMT Conduit
    • Standard UL, CSA
    • SKU Spec Sheet
      254-DCI2 Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    EMT Compression Connector, Throat Type: Insulated, Zinc Die Cast, Trade Size (Inches): 1-1/2 in
    Connector, Compression, Zinc Die Cast, 105 Degree C Insulated Throat, Size 1 1/2 Inch