Pentair Hoffman EMSV1918 Shelf Vent, 3 RU, Open-Frame, 19 x 18 in. | Graybar Store
     
Pentair Hoffman - Shelf Vent, 3 RU, Open-Frame, 19 x 18 in. - EMSV1918
+ / - Hover over image to Zoom
Other Views

    Shelf Vent, 3 RU, Open-Frame, 19 x 18 in.

    Manufacturer: Pentair Hoffman
    Manufacturer #: EMSV1918
    SKU: 25123621
    $92.70
    Checking Pricing
         
    Color:Black
    Material:Steel
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # EMSV1918
    • Color Black
    • Type Rack-Mount Steel Shelf
    • UNSPSC 43223308
    Product Overview:
    Mod Shelf Vent, 3RU, Bulletin DOFRC (Open-Frame Rack Components), Size/Dims: 19.00x18.00, Material/Finish: Steel/Black
    19-in. Rack-Mount Shelf mounts to the front of the rack. Ideal for holding non-19-in. rack-mount equipment. Available with or without vents. Manufactured from 16 gauge steel. Black, low-gloss, lightly textured finish on all surfaces. , Load rating: 100 lb. (45.4 kg)