Corning EMOD-CP12-AD Fiber Adapter Panel, LC Duplex, 12, Multimode 50 µm (OM3 / OM4), Black, 6, Shuttered LC | Graybar Store
     
Corning - Fiber Adapter Panel, LC Duplex, 12, Multimode 50 µm (OM3 / OM4), Black, 6, Shuttered LC - EMOD-CP12-AD
+ / - Hover over image to Zoom
Other Views

    Fiber Adapter Panel, LC Duplex, 12, Multimode 50 µm (OM3 / OM4), Black, 6, Shuttered LC

    Manufacturer: Corning
    Manufacturer #: EMOD-CP12-AD
    SKU: 25438112
    $129.57
    Checking Pricing
         
    Quick Order:Y
    Fiber Count:12
    Fiber Category:Multimode 50 µm (OM3/OM4)
    Color:Black
    Adapter Housing Color:Black
    No. of Adapters:6
    Adapter Type:Shuttered LC
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Corning
    • Manufacturer # EMOD-CP12-AD
    • Color Black
    • Connector Type LC Duplex
    • Adapter Housing Color Black
    • Adapter Type Shuttered LC
    • Fiber Category Multimode 50 µm (OM3/OM4)
    • Fiber Count 12
    • No. of Adapters 6
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    LC Duplex, 12, Multimode 50 µm (OM3 / OM4), Black, 6, Shuttered LC