ABB Motors and Mechanical EM3768T Totally Enclosed General Purpose Industrial Motor, 3-Phase, Foot-Mounted, TEFC Enclosure, 5 Hp, 1200 RPM | Graybar Store
     
ABB Motors and Mechanical - Totally Enclosed General Purpose Industrial Motor, 3-Phase, Foot-Mounted, TEFC Enclosure, 5 Hp, 1200 RPM - EM3768T
+ / - Hover over image to Zoom
Other Views

    Totally Enclosed General Purpose Industrial Motor, 3-Phase, Foot-Mounted, TEFC Enclosure, 5 Hp, 1200 RPM

    Manufacturer: ABB Motors and Mechanical
    Manufacturer #: EM3768T
    SKU: 93176680
    $0.00
    Checking Pricing
         
    Quick Order:Y
    Phase:3
    HP Rating:5
    Voltage Rating:460V
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer ABB Motors and Mechanical
    • Manufacturer # EM3768T
    • HP Rating 5
    • Phase 3
    Product Overview:
    Totally Enclosed General Purpose Industrial Motor, 3-Phase, Foot-Mounted, TEFC Enclosure, 5 Hp, 1200 RPM, NEMA Frame 215T, 230/460V, Full Load 7.4A
    • Suitable For Inverter Use Per NEMA MG1 Part 31.4.4.2
    • 60 Hz Designs With 50 Hz Information on 2,4,6 Pole 1-125 Hp Ratings
    • Designed For Longevity With a 3-Year Warranty on Premium Efficient Super-E® Motors
    • Simple F1 to F2 Conversion on Cast Iron Frames