GE Lighting ELV1S6050RS Immersion™, Under Cabinet Lighting, LED, 60 in. L, 10.6W | Graybar Store
     
GE Lighting - Immersion™, Under Cabinet Lighting, LED, 60 in. L, 10.6W - ELV1S6050RS
+ / - Hover over image to Zoom
Other Views

    Immersion™, Under Cabinet Lighting, LED, 60 in. L, 10.6W

    Manufacturer: GE Lighting
    Manufacturer #: ELV1S6050RS
    SKU: 25863007
    $0.00
    Checking Pricing
         
    Quick Order:Y
    Additional Features:Greater Savings, Higher Output, No Glare, Vibrant Colors
    For Use on Lamp Type:LED
    Wattage:10.6 W
    Length:60 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # ELV1S6050RS
    • Additional Features Greater Savings, Higher Output, No Glare, Vibrant Colors
    • Brand Immersion™
    • For Use on Lamp Type LED
    • Lamp Type LED
    • Length 60 in.
    • Wattage 10.6 W
    • ECCN EAR99
    Product Overview:
    Immersion™ Elite Refrigerated Display Case
    Antique Bronze finish;Powder coat finish;Ideal for a wide variety of interior and exterior applications;Die-cast aluminum wall brackets and heavy duty aluminum framing