Lithonia Lighting ELT50 H1212 Titan Emergency Light, ELT50 Series, 12V, Instrument Tan, 2-Heads, Use with 12W/12V Halogen Lamps | Graybar Store
     
Lithonia Lighting - Titan Emergency Light, ELT50 Series, 12V, Instrument Tan, 2-Heads, Use with 12W/12V Halogen Lamps - ELT50 H1212
+ / - Hover over image to Zoom
Other Views

    Titan Emergency Light, ELT50 Series, 12V, Instrument Tan, 2-Heads, Use with 12W/12V Halogen Lamps

    Manufacturer: Lithonia Lighting
    Manufacturer #: ELT50 H1212
    SKU: 25760550
    $0.00
    Checking Pricing
         
    Input Voltage:120/277V
    Color:Instrument Tan
    Additional Features:2-Lamp Heads
    For Use on Lamp Type:12W/12V Halogen
    Alternate Manufacturer Part No.:246333
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Lithonia Lighting
    • Manufacturer # ELT50 H1212
    • Color Instrument Tan
    • UNSPSC 39111709
    • Additional Features 2-Lamp Heads
    • Alternate Manufacturer Part No. 246333
    • Brand Titan
    • For Use on Lamp Type 12W/12V Halogen
    • Input Voltage 120/277V
    • Series ELT50
    • Voltage 12V
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview: